Panduit Contour tie heat resistant black

Sebelum PPN:
Rp14.999.900
Spesifikasi
ColorBlack
Length (mm)150
MaterialHeat resistant nylon 66
Maximum Binding Diameter (mm)38
Operating Temperature Range (°C)-60 to 115
Tensile Strength (N)178
Thickness (mm)1
Where to UseIndoor
Width (mm)3.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the head after bundling is low and does not protrude, the entire bundling wire is finished small.
The serrations are on the outside and the whole is chamfered and smooth, so it does not damage the wire coating.
Suitable for use in places with continuous vibration.
It is a unique design that prevents damage to electric wires and cables.
Cable bundling.
Feature
Since the head after binding does not protrude low, the entire wire bundle can be made smaller.
The serrations are on the outside and the entire surface is chamfered and smooth, so it won't damage the wire sheathing.
Suitable for use in areas with continuous vibration.
Unique design prevents damage to wires and cables.
Use
Cable bundling.

Ulasan Produk

Tidak ada ulasan