Panduit Chassis / panel mount tie with hole guide

Sebelum PPN:
Rp16.999.900
Spesifikasi
ColorBlack
Length (mm)376
MaterialHeat and weather resistant nylon 66
Operating Temperature Range (°C)-60 to 115
Tensile Strength (N)534

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The head and cable tie are molded in two bodies.
It can be removed before it is completely tightened.
You can securely fix the cable ties directly to the panel without using fasteners.
Since it has a hole guide, it can prevent slippage and wear due to vibration.
Feature
The head and cable tie are molded in two pieces.
It can be removed before it is fully tightened.
Wire bundles can be securely fixed directly to panels without using fixing devices.
Comes with a hole guide to prevent misalignment and wear caused by vibration.

Ulasan Produk

Tidak ada ulasan