MOLDINO (Former Hitachi Tool) Carbide Small Diameter Deep Carving End Mill + Epoch Deep Radius Evolution + EPDRE-ATH

Sebelum PPN:
Rp959.900 - Rp1.099.900
Spesifikasi
Helix Angle (°)30
MaterialCarbide
Number of Tips2
Shank Diameter (mm)4
Shank Diameter Toleranceh5
Surface TreatmentATH coat
Tolerance± 0.005mm (corner radius tolerance/center reference)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Radius is added to Deep Evolution! Minimum corner R size 0.02mm is also available!
The accuracy of the corner R is guaranteed based on the center of the tool. Higher precision finishing is possible when finishing the mold!
Further evolved the composite shape of R and taper of the tool neck. It has both breakage resistance and deflection suppression.
Pocket shape (double gash shape) for chip evacuation: High chip evacuation makes it effective for deep engraving!
Reliable backdraft shape: Inherit the reliable backdraft shape (strong back taper). Since it cuts around the point, chattering can be reduced!
Carbon steel, alloy steel, tool steel / die steel, stainless steel, pre-hardened steel, hardened steel, copper / copper alloy mid-finishing, finishing, rib / detailing (curved surface, groove, engraving, leftovers, corners)・ Corner R, details)
* Effective neck length is different from Epoch Deep Radius EPDR. Please check again.
Use an appropriate coolant according to the work material and processing shape.
* Outer diameter Φ4mm or more is not a backdraft shape.
Warning
*Effective neck length is different from Epoch Deep Radius EPDR. Please check again.
Please use the appropriate coolant according to the workpiece material and machining shape.
*Outer diameters of Φ4mm or more are not backdraft shapes.
Feature
Radius added to Deep Evolution! Minimum corner radius size 0.02mm is also available!
Corner radius accuracy is guaranteed based on the center of the tool. More precise finishing is possible when finishing molds!
The compound shape of the radius and taper of the tool neck has been further evolved. It has both breakage resistance and deflection control.
Pocket shape with chip evacuation in mind (double gash shape): Effective for deep carving with high chip evacuation!
Reliable back draft shape: Inheriting the reliable back draft shape (strong back taper). Cutting is done around the point, reducing chatter!
Use
Carbon steel, alloy steel, tool steel/die steel, stainless steel, pre-hardened steel, hardened steel, copper/copper alloy semi-finishing, finishing, rib/detail machining (curved surfaces, grooves, engravings, leftover parts, corners)・Corner radius, details)

Ulasan Produk

Tidak ada ulasan