monotaro Car Wash Brush Tip

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp119.900
Spesifikasi
Bristle Length (mm)About 60
Dimensions, Vertical x Horizontal x Height (mm)150x260x110
MaterialBase: PP/Brush: PVC
TypeL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the tip of the car wash brush. If you attach a special handle, it becomes a long type car wash brush.
For washing high-roof cars and large cars. For cleaning the outer walls and tires of buildings.
*This product is only a brush. The handle is not included, so please purchase it separately. *Please be sure to use the dedicated handle. *Since the product is inspected, there may be some water remaining in the product, but this does not affect its use. *Please be sure to remove any sand or dust that may be attached to this product or the body before use, as it may scratch the body of the car. *Please check your surroundings carefully when using. *Do not work or store near fire or in high temperature places. Do not store outdoors. *After use, remove any dirt or moisture before storing. *When disposing of the product, please follow the method specified by the local government. A gasket is included with the handle connection hole. Please be careful not to lose the gasket as it cannot be purchased separately. *There are two holes, but the handle can only be connected to the side with the thread.
Warning
*This product is only a brush. The handle is not included, so please purchase it separately.
*Please be sure to use the special handle.
*Due to product inspection, there may be some water left inside the product, but this does not pose a problem for use.
*Sand or dust attached to this product or the body may damage the car body, so please be sure to remove any sand or dust attached before use.
*Please check your surroundings carefully before using.
*Please do not work or store near fire or in high temperature places. Please also avoid storing it outdoors.
*After use, carefully remove dirt and moisture before storing.
*When disposing of the product, please dispose of it according to the method specified by the local government.
A packing is included in the handle connection hole. You cannot purchase the gasket alone, so please be careful not to lose it.
*There are two holes, but the handle can only be connected to the threaded side.
Feature
This is the tip of the car wash brush.
If you attach the special handle, it becomes a long type car wash brush.
Use
For washing high roof cars and large cars. For cleaning the exterior walls of buildings and tires.

Ulasan Produk

Tidak ada ulasan