Panduit Cable Ties Belt (Pengikat / Kabel Tis)

Sebelum PPN:
Rp6.199.900 - Rp16.999.900
Spesifikasi
Operating Temperature Range (°C)-60 to 85
Tensile Strength (N)222

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The height of the head is about 35% lower than that of the conventional band, which prevents the head from getting caught and makes the entire bundled wire smaller.
Since the cut end of the cable tie does not protrude, it does not damage adjacent cables or workers.
Feature
The height of the head is about 35% lower than conventional bands, preventing the head from getting caught and making the entire wire bundle smaller.
The cut end of the cable tie does not protrude, so it will not damage adjacent cables or workers.

Ulasan Produk

Tidak ada ulasan