Upstream industry Bubble wrap three-layer d37L (Plastik Gelembung)

Sebelum PPN:
Rp879.900
Spesifikasi
Cushion Cell Dia. (mm)10
Cushion Cell Height (mm)3.5
Length (m)42
MaterialPolyethylene (PE)
Structure3 layers
Typed37L
Width (mm)1200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
As part of our efforts to be environmentally friendly, we are gradually retaining the original fabric.
We are discontinuing the use of paper label stickers.
*Due to the delivery using a large vehicle of 4 tons or more, depending on the delivery location, we may ask the customer to pick up the package from the truck.
*We cannot deliver to areas without parking space.
*The driver will not assist with unloading.
Feature
This bubble wrap uses over 80% recycled materials.
3 layer type bubble wrap. It is characterized by its firmness and durability.

Ulasan Produk

Tidak ada ulasan