Upstream industry Bubble Wrap D36 (Plastik Gelembung)

Sebelum PPN:
Rp749.900 - Rp999.900
Spesifikasi
Cushion Cell Dia. (mm)10
Cushion Cell Height (mm)3.5
Length (m)42
Structure2 layers
Typed36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
As part of our efforts to be environmentally friendly, we are gradually retaining the original fabric.
We are discontinuing the use of paper label stickers.
*Due to the delivery using a large vehicle of 4 tons or more, depending on the delivery location, we may ask the customer to pick up the package from the truck.
*We cannot deliver to areas without parking space.
*The driver will not assist with unloading.

*Please note that if you are unable to pick up the item due to your absence at the time of delivery and have to take the item home, you may be charged a "take-home fee" at a later date.
Feature
This bubble wrap uses over 80% recycled materials.
It is a flexible and easy-to-use brand. Suitable for lightweight packaging.

Ulasan Produk

Tidak ada ulasan