Shinwa Rules Blue Level Jr.2 150mm

Sebelum PPN:
Rp279.900
Spesifikasi
Accuracy± 1.0mm/m = ± 0.0573 °
Main Unit Dimensions (mm)150x50x20
Nominal Size (mm)150
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensitivity0.35mm/m=0.0201°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A professional lightweight and compact level.
It is a high-precision compact level.
Comes with a water-washable bubble tube cover.
Comes with a vertical bubble tube and a 45 ° bubble tube.
* Be sure to check the accuracy before measurement.
Warning
*Please be sure to check the accuracy before measurement.
Feature
A lightweight and compact level for professional use.
A compact level with high precision.
Comes with a bubble tube cover that can be washed with water.
Comes with vertical vial and 45° vial.

Ulasan Produk

Tidak ada ulasan