MOLDINO (Former Hitachi Tool) Alpha Polish Mill V Type ASPV Insert
#Grup produk P111183795
Sebelum PPN:
Rp2.399.900 - Rp2.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Height (mm) | 3 (chip) |
|---|---|
| Thickness (mm) | 3.18 |
| Tip Width (mm) | 6.35 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Alpha Polish Mill V type ASPV insert.
With a wide range of insert grades, we can handle a wide range of work materials such as carbon steel, hardened steel, and aluminum.
The insert has three cutting edges.
1. Return cutting edge: Acts as a return cutting edge during reciprocating vertical machining.
2. Outer peripheral cutting edge: Acts as an outer peripheral cutting edge when machining side surfaces.
3. Front cutting edge: Works during bottom finishing. During vertical processing, it acts as an outward cutting edge.
Roughing, intermediate finishing, finishing of steel, carbon steel, alloy steel, stainless steel, tool steel, pre-hardened steel, hardened steel
* Please note that the JS coat does not respond to the energized touch sensor.
* For vertical processing, we recommend an insert without a secondary cutting edge. (MPHW0603 ○○ ZEL)
* Replace the insert as soon as possible to prevent damage due to excessive use.
* MZ1000 and BH250 are not suitable for wet cutting. Please use it in a dry type (air blow).
* Do not use water-insoluble cutting oil as it may cause a fire.
With a wide range of insert grades, we can handle a wide range of work materials such as carbon steel, hardened steel, and aluminum.
The insert has three cutting edges.
1. Return cutting edge: Acts as a return cutting edge during reciprocating vertical machining.
2. Outer peripheral cutting edge: Acts as an outer peripheral cutting edge when machining side surfaces.
3. Front cutting edge: Works during bottom finishing. During vertical processing, it acts as an outward cutting edge.
Roughing, intermediate finishing, finishing of steel, carbon steel, alloy steel, stainless steel, tool steel, pre-hardened steel, hardened steel
* Please note that the JS coat does not respond to the energized touch sensor.
* For vertical processing, we recommend an insert without a secondary cutting edge. (MPHW0603 ○○ ZEL)
* Replace the insert as soon as possible to prevent damage due to excessive use.
* MZ1000 and BH250 are not suitable for wet cutting. Please use it in a dry type (air blow).
* Do not use water-insoluble cutting oil as it may cause a fire.
Warning
*Please note that JS coat does not respond to energized touch sensors. *For vertical machining, we recommend inserts without secondary cutting edges. (MPHW0603○○ZEL)
*Please replace the insert as soon as possible to prevent damage due to excessive use.
*MZ1000 and BH250 are not suitable for wet cutting. Please use dry method (air blow).
*Please do not use water-insoluble cutting oil as it may cause a fire.
Feature
Alpha Polish Mill V type ASPV insert. With a wide variety of insert grades, it can be used with a wide range of work materials, from carbon steel to hardened steel and even aluminum.
The insert has three cutting edges.
1. Return cutting edge: Acts as a return cutting edge during reciprocating finishing vertical machining.
2.Peripheral cutting edge: Acts as an outer peripheral cutting edge during side machining.
3.Front cutting edge: Works when finishing the bottom surface. During vertical machining, it acts as a forward cutting edge.
Use
Roughing, semi-finishing and finishing of steel, carbon steel, alloy steel, stainless steel, tool steel, pre-hardened steel, hardened steelProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Alpha%20Polish%20Mill%20V%20Type%20ASPV%20Insert/m3P111183795-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
