GREAT TOOL Air Impact Wrench Set (Kunci Sok Angin)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Air Consumption (L/minute)114
Air Hose Inner Diameter (mm)6.5 or more (* Inner diameter 8.0 or more recommended)
Capacity (Bolt Diameter)W5/8, M16 bolt (26mm opposite to nut)
Included AccessoriesThin deep sockets 17, 19, 21 mm (1 each), air plug (1), hexagon wrench (1), oil bottle (1), sealing tape (1)
Maximum Torque (Nm)310
Paint InletPlug: PT1/4
Rotation Speed at No-load (rpm)7000
Socket Insertion Angle (mm)12.7 (1/2 inch)
Suitable Air Pressure (MPa)0.61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A urethane-wrapped grip that is non-slip and gentle on the hands.
It is a single hammer type.
Suitable for changing tires of automobiles (ordinary cars, light cars).
For tightening bolts and nuts when changing tires of automobiles (ordinary cars, light cars)
* Do not use anything other than the impact wrench socket.
* Use a socket that matches the size of the bolt and nut.
* Idle rotation with the socket attached may cause a malfunction.
Warning
*Please do not use sockets other than impact wrench sockets.
*Please use a socket that matches the size of the bolt and nut.
*Idle rotation with the socket attached may cause malfunction.
Feature
A urethane-wrapped grip that is non-slip and gentle on your hands.
Single hammer type.
Suitable for changing tires on cars (regular cars, light cars).
Use
For tightening bolts and nuts when changing tires of automobiles (regular cars, light cars)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait