ISF Straight Shank Ultra Musashi Drill (Mata Bor Lurus)

Sebelum PPN:
Rp759.900 - Rp4.199.900
Spesifikasi
Shank ShapeStraight shank

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
A perfectly round hole without burrs... With a small diameter drill at the tip, and a circular blade at the second stage for end mill cutting, a clean and perfectly round hole without burrs can be drilled in thin sheets or plastic resin without cracking.
Heavy cutting is possible and fast... By combining a center drill and end mill in a two-stage cutting, a new type of drill enables cutting at double the speed feed, increasing efficiency.
Three times the durability... The tip drill has X-shaped cross thinning, and the two-blade has a duller angle than an end mill, resulting in slower chip build-up and more than three times the durability of a normal drill.
Use
Plate material, pipes, structural steel, for rivet holes.

Ulasan Produk

Tidak ada ulasan