TRUSCO Hose Air Reel Twin (Selang Gulung Otomatis / Selang Angin)

Kondisi Barang:
Sebelum PPN:
Rp5.699.900 - Rp6.399.900
Spesifikasi
Cable Size (mm²)1.25
Cable Specification, TypeVCT
ColorBlack
Hose Length (m)10
MaterialBody: ABS resin, hose material: polyurethane
Material (Hose)Polyurethane
Number of Conductors (C)3
Operating Pressure (MPa) 1.4
Outlet SpecificationTriple outlet with ground clip
Rated Current (A)6
Rated Voltage (V)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This is a reel that integrates an air hose and a power cord.
Two types of reels are designed in a compact and stylish one-body.
It saves the trouble of attaching two reels as one unit.
Use
Repair shops for automobiles, motorcycles, agricultural machinery, heavy machinery, etc., production and assembly plants, etc. For machine tool peripherals, maintenance and repair departments, etc.

Ulasan Produk

Tidak ada ulasan