IS TIN Spot Cutter

Sebelum PPN:
Rp879.900
Spesifikasi
Blade Diameter (mm)8.2
Overall Length L (mm)80
Surface TreatmentTitanium coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By using a unique cutting edge shape, it demonstrates the best sharpness and durability.
Made of carefully selected high-speed steel material, it undergoes homogenization treatment, and its lifespan is further extended with a small amount of cutting oil.
It is effective to use an air drill or an electric drill with a diameter of 10mm or more at around 800 rotations per minute.

Ulasan Produk

Tidak ada ulasan