TRUSCO Temporary Line Tape

Kondisi Barang:
Sebelum PPN:
Rp2.099.900 - Rp6.299.900
Spesifikasi
ColorWhite
FeaturePeel off
Main applicationFor crosswalks, stop lines, division lines, and other temporary lines after road paving
MaterialNon-woven fabric / surface beads included
Tape Length (m)45
Tape Thickness (mm)0.5
Where to UseOutdoors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The process of pasting and peeling off is easy, and there is hardly any damage to the road surface.
Use
Crosswalk, stop line, lane line, and other temporary line installation after road paving.

Ulasan Produk

Tidak ada ulasan