CHIYODA Super Hydrolysis Resistant Polyurethane Tubing P-Flex Series (Selang PU)

Sebelum PPN:
Rp1.499.900 - Rp15.999.900
Spesifikasi
FeatureHeat resistance/ cold resistance/ oil resistance/ abrasion resistance/ high strength/ flexibility
MaterialPolyurethane
Maximum Operating Pressure (MPa)0.3
Operating Temperature Range (°C)0~80
Suitable fluidIndustrial water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
This is a tube for cooling water pipes.
It is highly flexible.
It has excellent heat and cold resistance.
It is semi-transparent, allowing for easy confirmation of fluid flow.
Use
Tube for water piping

Ulasan Produk

Tidak ada ulasan