CHIYODA Hose Air Recoil Spiral Yellow Line SPH Type (Selang Angin Spiral / Recoil)

Sebelum PPN:
Rp509.900 - Rp999.900
Spesifikasi
ColorYellow
Fluid Temperature (°C)-5~60
MaterialPolyester resin
Operating Pressure (MPa) [Compressed air] 0.8
Suitable fluidCompressed air

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Made with polyester resin, it is excellent in flexibility and elasticity.
It has excellent oil resistance and cold resistance.
As it is an integrated hand-held hose, the spiral part does not get in the way.
Sizes and lengths are abundant.
Use
Various air piping and operating parts

Ulasan Produk

Tidak ada ulasan