NIPPEI Reel Air Reel (Selang Gulung Otomatis / Selang Angin)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Connect Fitting (Primary)(Piping side) R3 / 8, (Main body side) Rc3 / 8, (Hose connection port) Rp3 / 8
Connect Fitting (Secondary)(Hose tip) Rc1 / 4
Dimension A (mm)428
Dimension B (mm)370
Dimension C (mm)135
Hose Inner Diameter (Φmm)6.4
Hose Length (m)15
Hose Outer Diameter (Φmm)10
Included AccessoriesIron coupler
LockRatchet
Material (Hose)Urethane
Material (Main Unit)Steel
Operating Pressure (MPa) 1.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Automatic winding, automatic stopper, and a 90° swivel hose that is strong, light, and flexible.
- Excellent workability. Can be installed on ceilings, walls, and floors.
- Excellent safety, rationalization, and improvement of productivity.
- For use in automobile repair shops, various repair shops, various production facilities, various painting facilities, gas stations, tire shops, various woodworking shops, and steel furniture manufacturers.
- Operating pressure: 1.5MPa (15kgf/cm^2)
- The soft and heat-resistant hose does not curl.

Ulasan Produk

Tidak ada ulasan