Greenlee Quick Adjust Sheave Roller (Rol Pemandu Kabel)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Diameter (mm)(Roller) 155
Height (mm)229
Length (mm)540
Material (Frame)Steel
Material (Pulley)Aluminium
Slide Width (mm)292~540
Width (mm)178
maximum cable diameter (Φmm)114

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
We use aluminum rollers with self-lubricating bearings, which provide excellent durability.
It supports the pulling of wires on the cable rack.
By adjusting the sliding part, it can be quickly installed on various sizes of cable racks.
Use
Assistance in cable pulling and retraction work.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait