CHIYODA Hose Air Recoil Spiral Polyurethane Multi Air Tube (Selang Angin Spiral / Recoil)

Sebelum PPN:
Rp509.900 - Rp4.599.900
Spesifikasi
Material (Main Unit)Polyurethane
Maximum Operating Pressure (MPa)0.8 (at 20°C)
Maximum Vacuum Pressure (kPa)-100 (at 20°C)
Operating Temperature Range (°C)-5~60
Suitable fluidCompressed air, vacuum

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
You can use it for the operating section.
The touch tube is fused and formed in a spiral shape.
It can be color-coded.
Use
Various air piping and moving parts

Ulasan Produk

Tidak ada ulasan