CHIYODA Polyurethane Hose (Selang PU)

Sebelum PPN:
Rp749.900 - Rp4.599.900
Spesifikasi
ColorTransparent
FeatureHeat resistance/ cold resistance/ oil resistance/ abrasion resistance/ high strength/ flexibility
Length (m)20
MaterialPolyurethane
Maximum Operating Pressure (MPa)(Compressed air) 0.6 / (vacuum) -0.1
Operating Temperature Range (°C)-5~60
Suitable fluidCompressed air/ vacuum

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
You can see through the hose.
It is highly flexible.
It can be fitted with Chiyoda Hose Fittings.
It has excellent heat and cold resistance.
It has excellent oil resistance.
Use
Various air piping

Ulasan Produk

Tidak ada ulasan