BEST TOOL One-Push Type Short Ratchet Handle (Gagang Sok Ratchet)

Sebelum PPN:
Rp409.900 - Rp489.900
Spesifikasi
Number of Teeth72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Do not exert excessive force by inserting pipes or other objects into the handle.
Do not use for purposes other than the intended use of the tool.
Feature
When you press the button on the head, the lock is released, and it adopts a one-touch release system that allows for easy attachment and detachment of the socket. This tool is convenient for maintenance or when it is slippery due to oil, etc. You can choose from two series that are compatible with 6.35mm square and 9.5mm square drive sizes.
Use
Connect various sockets with a short handle short type to tighten and loosen bolts and nuts.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait