Union Tool Long Neck Radius End Mill VHSLB (Mata Pahat Frais Radius)

Sebelum PPN:
Rp279.900 - Rp799.900
Spesifikasi
MaterialUltra-fine particle cemented carbide (Super MG)
Number of Tips2
Overall Length L (mm)38
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter (mm)3
Surface TreatmentHARDMAX

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* The shank taper angle is for reference only.
* If interference with the workpiece is required, be sure to measure and confirm.
* Please be careful about the contact between the shank part and the workpiece.
Feature
Utilizing the production know-how of PCB drills for drilling electronic circuit boards, we have reduced costs for Φ3 shank (h4 tolerance) x total length 38mm.
Use
Applicable materials for cutting: pre-hardened steel, quenching steel (up to 55HRC) (up to 60HRC) (up to 70HRC), carbon steel, alloy steel, cast iron, copper, titanium alloy, and super heat-resistant alloy.

Ulasan Produk

Tidak ada ulasan