Union Tool Long Neck Radius End Mill VHLRS (Mata Pahat Frais Radius)

Sebelum PPN:
Rp439.900 - Rp849.900
Spesifikasi
Helix Angle (°)30
MaterialUltra-fine particle cemented carbide (Super MG)
Number of Tips2
Offset Angle (°)Shank taper: 16
Overall Length L (mm)38
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter (mm)3
Surface TreatmentHARDMAX

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* The shank taper angle is for reference only.
* If interference with the workpiece is required, be sure to measure and confirm.
* Please be careful about the contact between the shank part and the workpiece.
Feature
Utilizing the production know-how of PCB drills for drilling electronic circuit boards, we have reduced costs for Φ3 shank (h4 tolerance) x total length 38mm.
Use
Compatible materials for processing: Pre-hardened steel, quenched and tempered steel (up to 55HRC)(up to 60HRC)(up to 65HRC), carbon steel, alloy steel, cast iron, copper, titanium alloy, for super heat-resistant alloy use.

Ulasan Produk

Tidak ada ulasan