CHIYODA Light Weight Pur Braided Hose (Selang Benang / Selang Oli)

Sebelum PPN:
Rp2.099.900
Spesifikasi
ColorBlue
FeatureHeat/ cold/ oil/ flexibility
FittingMega fitting, MH exclusive nut coupling
Inner Diameter (Φmm)10
Length (m)10
MaterialPolyurethane
Maximum Operating Pressure (MPa)(Compressed air) 1.5 / (vacuum) -0.1
Operating Temperature Range (°C)-5~60
Outer Diameter (mm)Φ12.5
Suitable fluidCompressed air/ vacuum

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This is an ultra-lightweight hose that is 45% lighter (manufacturer comparison) compared to polyurethane hoses of the same inner diameter. Vertical stripes are processed on the surface of the hose to prevent snagging and tangling between hoses.
Use
Various air piping

Ulasan Produk

Tidak ada ulasan