KTC Impact Socket

Sebelum PPN:
Rp289.900
Spesifikasi
Dimension H (mm)19
Dimension L (mm)60
Dimension S (mm)28
Dimension d1 (Φmm)45
Dimensions d2 (mm)50 phi
Socket ShapeHexagon
Square Drive (mm)25.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By adopting a new pin detachment prevention mechanism, it prevents the pin from coming loose.
The pin ring can be easily attached.
The size is displayed in a large and easy-to-read manner.
The pin rings are color-coded, making it clear which combinations to use.
The drive angle has a shape that suppresses backlash, ensuring good transmission of torque.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait