Mitsubishi Straight Shank HSS TiN Coated Drill G-WSS Series (Mata Bor Lurus)

Sebelum PPN:
Rp219.900 - Rp2.699.900
Spesifikasi
Abrasive MaterialsMild steel, general steel, cast iron, light alloy
Drill Thinning ShapeX thinning
Drill Tip Angle (°)118
MaterialCobalt high speed (high speed steel) HSS-Co
Surface TreatmentTiN coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
It is perfect for deep hole processing. It can perform deep hole processing without stepping, and is also effective for shallow hole processing.
Use
Deep hole drilling

Ulasan Produk

Tidak ada ulasan

Halaman Terkait