OMI Bamboo Shoot Drill

Sebelum PPN:
Rp2.199.900
Spesifikasi
Drilling Diameter (Φmm)6; 12; 15; 17; 19; 21; 23; 25; 27; 30; 33; 35
Effective Cutting Thickness (mm)Iron plate/aluminum plate: about 2; Stainless steel: 1; Wood/Resin: 4
MaterialCobalt heiss
Number of Tiers12
Shank Diameter (mm)10
Step Height (mm)5
Suitable ModelElectric drill, drilling machine

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
We use cobalt high-speed steel, so it is very durable. The dimensions are marked with laser marking, so there is no worry about making mistakes in hole dimensions. The tip angle is 120 degrees and is also compatible with stainless steel. Furthermore, the chisel point is narrowed and sharpened with thinning processing, so no punch is needed and positioning can be done in one shot. With one tool, you can drill various sizes of holes and chamfer. Silver type.

Ulasan Produk

Tidak ada ulasan