HATAYA Hose Air Reel Airmac XL (Selang Angin / Selang Gulung Otomatis)

Sebelum PPN:
Rp12.999.900 - Rp14.999.900
Spesifikasi
Connect Fitting (Primary)With HC-100P1 / 2 plug coupler
Height (mm)437
Hose Inner Diameter (Φmm)10
Hose Length (m)Primary side: 1
Hose Outer Diameter (Φmm)14
Length (mm)181
Operating Pressure (MPa) 1.5
Width (mm)336

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is an automatic winding reel for long lengths. It is a strong and spacious type that supports powerful air operations. The length of the hose is 15m. It comes with a pull string.
Use
At the site of air work.

Ulasan Produk

Tidak ada ulasan