Union Tool High-Grade Ball End Mill, 2 Flute (Mata Pahat Frais Ballnose)

Sebelum PPN:
Rp5.299.900
Spesifikasi
Helix Angle (°)0
MaterialCarbide fine particle alloy (Super MG)
Number of Tips2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter (mm)4
Shank Taper Angle Bta (°)16
Surface TreatmentUDC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
By using a special diamond coating and optimal blade shape, it is possible to achieve direct carving of superhard alloys and hard brittle materials.
Use
Ultra-hard alloy processing, hard brittle material

Ulasan Produk

Tidak ada ulasan