NCR Radiator Hose

Sebelum PPN:
Rp109.900 - Rp489.900
Spesifikasi
Burst Pressure (bar)15
Burst Pressure (psi)225
CoverHeat, abrasion and weather resistant synthetic rubber
Length (m)1
Maximum Working Temperature (°C)+120
Minimum Bending Radius10 times of Inner Diameter
Minimum Working Temperature (°C)-40
ReinforcementHigh tensile textile cords
Safety Factor3 times of Working Pressure
TubeBlack EPDM
Working Pressure (Bar)5
Working Pressure (psi)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NCR RADIATOR HOSE ID mm DIN 73411 WP 75 PSI (5 BAR)
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Use
Designed for coolant transfer from radiator as well as through other components in automotive cooling system.

Ulasan Produk

Tidak ada ulasan