NCR Oil Delivery Hose

Sebelum PPN:
Rp7.499.900
Spesifikasi
Burst Pressure (bar)30
Burst Pressure (psi)450
CoverHigh abrasion, weather and oil resistant synthetic rubber
Maximum Working Temperature (°C)+80
Minimum Bending Radius10 times of Inner Diameter
Minimum Working Temperature (°C)-20
Nominal Inner Diameter (inch)1-3/8
Nominal Inner Diameter (mm)35
Outer Diameter (mm)45
ReinforcementHigh tensile synthetic fabric
Safety Factor3 times of Working Pressure
TubeOil resistant synthetic rubber
Working Pressure (Bar)10
Working Pressure (psi)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OD150 Oil Delivery Hose - BP 450PSI - WP 150PSI

Oil Delivery Hose
For discharge of oil and some chemicals in refineries, factories and vessels.

Ulasan Produk

Tidak ada ulasan