ETCR Clamp Type Multimeter (Multitester)
#Grup produk P111171499
Spesifikasi
| AC Current Range | 4A/40A/400A/1000A ±(2%+10) |
|---|---|
| AC Voltage Range | 400mV/4V/40V/400V/700V ±(1.2%+5) |
| Capacitance Measurement Range (nF-mF) | 0-10 |
| Capacitance Range | 10nF/100nF/1uF/10uF/100uF/1000uF/10mF ±(3%+20) |
| Clamp Jaw Size (mm) | Φ52 |
| Current Measurement Range (A) | DC 0-1000 (AC 0A-1000A) |
| DC Current Range | 40A/400A/1000A ±(2%+5) |
| DC Voltage Range | 400mV/4V/40V/400V/1000V ±(0.8%+2) |
| Frequency Measurement Range (Hz-MHz) | 0-40 |
| Frequency Range | 10Hz/100Hz/1kHz/10kHz/100kHz/1MHz/10MHz/40MHz ± (0.5%+3) |
| LCD Size (mm) | 50.8x37 |
| Meter Size (mm) | 249x89x38 |
| Power Supply (V) | 9 DC 6F22x1 PCS Alkaline Dry Battery |
| Resistance Measurement Range (Ω-MΩ) | 0-40 |
| Resistance Range | 400Ω/4kΩ/40kΩ/400kΩ/4MΩ/40MΩ ±(1%+3) |
| Storage Temperature (°C) | -10- 5 Relative Humidity <80% |
| Temperature Measurement Range (°C) | -50-1000 |
| Temperature Range (°C) | -50-1000 ±(1%+4) |
| Voltage Measurement Range | DC 0mV-1000V (AC 0mV-700V) |
| Working Temperature (°C) | 0-40 (Relative Humidity <75%) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Used for measurement of DC voltage, AC voltage, AC current true effective value (TRMS), surge, capacitance, frequency, continuity test, forward voltage drop of diode ,etc.
ETCR6450 Clamp Multimeter, also known as multifunctional clamp type ammeter, the multimeter adopt with new type MCU processor with high performance, and with extremely high cost performance ratio, also has the characteristics of high reliability, high safety, automatic range, handheld clamp meter, etc.
With large digital screen, full range overload protection, data hold, undervoltage prompt, automatic shutdown function, true effective value (TRMS) can accurately measure frequency conversion voltage, non-sine wave voltage, surge current can measure the effective value of surge current with a period of 80mS. The multimeter also equipped with temperature measurement function that can accurately measure -50~1000℃, making this instrument very suitable for inverter power supply, air conditioning, refrigerator and other refrigeration equipment, motor performance testing, etc. DC 40A, 400A, 1000A DC current range function is widely used in electroplating, DC welding machine, auto testing and all kinds of DC current measurement occasions above 500mA.
ETCR6450 Clamp Multimeter can be used in Various colleges and universities, smelting, communications, manufacturing, petroleum, national defense, electric power, electronics, and power equipment testing, maintenance and repair ideal tools. It provides a safe, accurate and convenient new type of power meter for electricity inspectors, which is an essential tool for electrician safety testing.
1. The perfect combination of clamp meter and multimeter, using new type MCU processor with high performance, easy to carry, is an ideal tool for electrical measurement.
2. It can measure the effective value of the surge current with a period of 80mS.
-Automatic Range : Yes
-Manual Range : Yes
-AC Conversion Type : True effective value(TRMS)
-Input Protection : Yes
-Automatic Shutdown : About 10 minutes, can be set to no automatic shutdown
-Diode Test : Can measure the LED work voltage below 3V
-Duty Ratio Measurement : Yes
-Voltage Frequency Measurement : Yes
-NCV (Live line) Measurement : Yes
-Short Circuit Buzzer : Yes
-Low Voltage lndicator : Yes
-Input Impedance : About 10MΩ
-Data Hold : Yes
-Surge Signal Measurement : Yes
-Clamp Jaw Size : Can measure max wire diameter Ф52mm
ETCR6450 Clamp Multimeter, also known as multifunctional clamp type ammeter, the multimeter adopt with new type MCU processor with high performance, and with extremely high cost performance ratio, also has the characteristics of high reliability, high safety, automatic range, handheld clamp meter, etc.
With large digital screen, full range overload protection, data hold, undervoltage prompt, automatic shutdown function, true effective value (TRMS) can accurately measure frequency conversion voltage, non-sine wave voltage, surge current can measure the effective value of surge current with a period of 80mS. The multimeter also equipped with temperature measurement function that can accurately measure -50~1000℃, making this instrument very suitable for inverter power supply, air conditioning, refrigerator and other refrigeration equipment, motor performance testing, etc. DC 40A, 400A, 1000A DC current range function is widely used in electroplating, DC welding machine, auto testing and all kinds of DC current measurement occasions above 500mA.
ETCR6450 Clamp Multimeter can be used in Various colleges and universities, smelting, communications, manufacturing, petroleum, national defense, electric power, electronics, and power equipment testing, maintenance and repair ideal tools. It provides a safe, accurate and convenient new type of power meter for electricity inspectors, which is an essential tool for electrician safety testing.
1. The perfect combination of clamp meter and multimeter, using new type MCU processor with high performance, easy to carry, is an ideal tool for electrical measurement.
2. It can measure the effective value of the surge current with a period of 80mS.
-Automatic Range : Yes
-Manual Range : Yes
-AC Conversion Type : True effective value(TRMS)
-Input Protection : Yes
-Automatic Shutdown : About 10 minutes, can be set to no automatic shutdown
-Diode Test : Can measure the LED work voltage below 3V
-Duty Ratio Measurement : Yes
-Voltage Frequency Measurement : Yes
-NCV (Live line) Measurement : Yes
-Short Circuit Buzzer : Yes
-Low Voltage lndicator : Yes
-Input Impedance : About 10MΩ
-Data Hold : Yes
-Surge Signal Measurement : Yes
-Clamp Jaw Size : Can measure max wire diameter Ф52mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/dvP111171499-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
