Guangyan Optical Fiber Identifier
#Grup produk P111171259
Spesifikasi
| Adapter Type (mm) | Φ0.25 (for Bare Fibers); Ph0.9, Ph2.0, Ph3.0 (for Pigtail) |
|---|---|
| Charging Current (A) | <1.6 |
| Charging Voltage (V) | 5 |
| Color | Orange |
| Display (inch) | 2.4 FTF Color Screen |
| Frequency Check Range (dBm) | -35~+10 (Average) |
| Frequency of Operation (time) | ≥600 |
| Identify Wavelength Range (nm) | 850 to 1700 |
| Insertion Loss (dBm, Typical) | 0.8 (1310nm), 2.5 (1550nm) |
| Modulation Frequency (Hz) | CW, 270, 1K, 2K |
| Motor Type | Direct Current Motor |
| Operating Temperature (°C) | -10~+0 |
| Power Supply | Rechargeable Lithium Battery |
| Probe Type | InGaAs |
| Product Size(mm) | 160x50x35 |
| Shutdown Current (µA) | ≤18 |
| Signal Direction Indication | Left and right, top screen, direction indication |
| Signal Inspection Range (dBm, CW/0.9mm) (nm) | 40~+10(1550)-30~+10(1310) |
| Signal Power Inspection Range | -40~+10 |
| Tank Battery Capacity (mAh) | 800 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Main characteristics:
-Check the direction of optical fiber signals.
-Detects a fixed frequency signal loaded in the optical signal.
-Multi-diameter fiber can be measured without changing the fixture.
-Fully automatic key control.
Fiber optic identification instrument S2
Comes with red light VFL function
Efficient, accurate and portable
-Direction indication
Horse racing display in left and right directions
-3 Frequencies
270Hz, 1kHz, 2Khz
-Red Light Source
Stable lighting and strong light source
-Universal Fixture
No need to replace
-LED lighting
Facilitates line checking and construction in dark environments
-Red light source
Detect anywhere
Hidden red light source / LED lamp
Red light source: Stable and strong beam concentration, effective cooperation with circuit detection
LED light: equipped with high-brightness flashlight function, no longer worry about whether the environtment is dark when working at night
Four-in-one universal fixture
Suitable for 00.25/00.9/02.0/03.0mm optical fiber wires, no need to change the fixture for on-line testinga
One-touch fully automatic operation
Just one press, convenient and labor-saving, breaking the traditional pressing operation
Support multiple charging methods
Supports charging of multiple devices, fully compatible with USB
High Definition Display
The screen is clear, and the data display is clear at a glance
Delicate workmanship and comfortable grip
Soft glue protects the fuselage, and the corners of the fuselage are embedded with soft glue, which is comfortable to hold and protects the fuselage from bumping
-Check the direction of optical fiber signals.
-Detects a fixed frequency signal loaded in the optical signal.
-Multi-diameter fiber can be measured without changing the fixture.
-Fully automatic key control.
Fiber optic identification instrument S2
Comes with red light VFL function
Efficient, accurate and portable
-Direction indication
Horse racing display in left and right directions
-3 Frequencies
270Hz, 1kHz, 2Khz
-Red Light Source
Stable lighting and strong light source
-Universal Fixture
No need to replace
-LED lighting
Facilitates line checking and construction in dark environments
-Red light source
Detect anywhere
Hidden red light source / LED lamp
Red light source: Stable and strong beam concentration, effective cooperation with circuit detection
LED light: equipped with high-brightness flashlight function, no longer worry about whether the environtment is dark when working at night
Four-in-one universal fixture
Suitable for 00.25/00.9/02.0/03.0mm optical fiber wires, no need to change the fixture for on-line testinga
One-touch fully automatic operation
Just one press, convenient and labor-saving, breaking the traditional pressing operation
Support multiple charging methods
Supports charging of multiple devices, fully compatible with USB
High Definition Display
The screen is clear, and the data display is clear at a glance
Delicate workmanship and comfortable grip
Soft glue protects the fuselage, and the corners of the fuselage are embedded with soft glue, which is comfortable to hold and protects the fuselage from bumping
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
