Guangyan Fiber Optic Cleaver (Alat Potong Serat Optik)
#Grup produk P111171231
Spesifikasi
| Bare Fiber Trough (mm) | 0.25 |
|---|---|
| Battery Working Time (hour) | About 5 |
| Cutting Angle (°) | Error ≤0.5 |
| Cutting Mode | Automatic/Manual Cutting |
| Fiber Cutting Length (mm) | 9~16/10~16 |
| Leather Wire Trough (mm) | 2.5-3.0 |
| Operating Temperature (°C) | -20~+70 |
| Product Size(mm) | 93x83x71 |
| Shutdown Time (minute) | 3 |
| Tail Fiber Trough (mm) | 0.9 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fully automatic cutter
One step in place, double the efficiency
Close the lid and start cutting automatically, really save time and effort.
Automatic/manual dual-mode, one-click switch.
Switch to manual cutting if necessary.
Precision Cutting
90° precise cutting, cutting Angle error ≤0.5°, cutting end face flat, very little loss, high hardness 16 surface tungsteen steel blade, can cut 32000 times
Built-in lithium battery
Long standby, remaining power at a glance, TYPE-C charging interface, a charge can be cut 1200 times.
Own strong lighting
Highlight LED lights, night work no longer worry about the environment is dark
One step in place, double the efficiency
Close the lid and start cutting automatically, really save time and effort.
Automatic/manual dual-mode, one-click switch.
Switch to manual cutting if necessary.
Precision Cutting
90° precise cutting, cutting Angle error ≤0.5°, cutting end face flat, very little loss, high hardness 16 surface tungsteen steel blade, can cut 32000 times
Built-in lithium battery
Long standby, remaining power at a glance, TYPE-C charging interface, a charge can be cut 1200 times.
Own strong lighting
Highlight LED lights, night work no longer worry about the environment is dark
Feature
Nine Core Strengths-Automatic cutting
-3-in-1 fixture
-Excellent slide rail
-Tungsten steel blade
-Precise cutting
-Automatic return knife
-Built-in lighting
-Extra long standby
-Collision Resistance
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/6fP111171231-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
