ADVANTEC Filter Paper Wet Strength (Kertas Saring)

Sebelum PPN:
Rp3.999.900
Spesifikasi
Burst Strength (kPa)687
ColorWhite
Filtering Time (s)50
Mass (g/m²)380
Maximum Operating Temperature (°C)120
Package Size (mm)300x600x100
Retention Particle Size (µm)4
Size (mm)600x300
SurfaceSmooth
Thickness (mm)1.0
Wet Rupture Strength (Kpa)235

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This filter paper has been specially treated to increase the moisture level.
- It has a wide range of applications, including high-pressure filtration and filtration of large amounts of liquids by filter presses.

Ulasan Produk

Tidak ada ulasan