AS ONE Violamo Centrifuge Tube

Sebelum PPN:
Rp259.900
Spesifikasi
Body Size (mm)30x75
DNase/RNase/DNA/pyrogen-freeYes
Endurance Strength (G)4000
Heat Resistance Temperature (°C)-80 to +121
MaterialBody/PP, Cap/HDPE, Adapter/NBR
No ToxicityConfirmed by cytotoxicity test (colony formation inhibition test) (IC 50 > 100)
Package Size (mm)250x90x180
ScaleEngraving
SterilizationElectron Beam
Volume (ml)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
A centrifugal adapter is required for centrifugation.
Feature
- The screw cap, which securely closes at a small number of revolutions, has excellent sealing properties and operability.
- It has excellent heat and cold resistance, so you can use autoclave and deep freeze.

Ulasan Produk

Tidak ada ulasan