Tokyo Glass Kikai (TGK) Two Oxygen Monitor

Sebelum PPN:
Rp42.999.900
Spesifikasi
Accuracy Of Measurement+/- 0.5% O2 (0 to 30% O2)
AlarmBuzzer sound in simple mode/18 +/- 0.1% O2 or less, buzzer sound in multiple mode/upper and lower limit arbitrary point
Alarm Cancellation MethodAutomatic
CalibrationOne-touch automatic calibration with clean air, manual calibration with user gas
Detection PrincipleGalvani Battery Diffusion Type
DisplayDigital 3.5 digits
Gas To Be DetectedOxygen
Measuring Range0 to 100% O2
Number Entered1
Operating ModeSimple Mode Multi-Mode
Package Size (mm)270x215x70
Port RS 232 C
Power Supply3 AA alkaline batteries (included for testing), AC adapter (sold separately)
Response Time (s)About 15 (90% response)
Sensor Cable Length (m)3 (Detached Type)
Size (mm)80x31x150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The long-life oxygen sensor can measure 0~100%.
- Automatic calibration can be performed with one touch in clean air.
- Manual calibration with user gas is also available.
- 2-channel metering and data logging are available.
- Data can be converted to Excel(R) data using a PC communication cable.

Ulasan Produk

Tidak ada ulasan