AS ONE Twin pH Meter II LQUAtwin

Sebelum PPN:
Rp5.799.900 - Rp7.399.900
Spesifikasi
AccessoriesSampling sheet, storage case, dropper, pH 4 standard solution (14ml)x1 piece, pH 7 standard solution (14ml)x1 piece
FunctionAutomatic temperature compensation, waterproof construction, auto hold, auto stability, auto power off (30 minutes),
Measurement range (pH)0 to 14
Measuring MethodGlass electrode method
Operating Temperature (°C)5 to 40
Power SupplyCR 2032 Button batteryx2 pieces (test attachment)
Size (mm)164x29x20 (Excluding Projections)
WaterproofIP67 equivalent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Automatic recognition of standard solution, NIST/USA selectable, temperature sensor adjustment function
Feature
- Drop-drop measurement is possible on small samples (from 0.1 mL).
- A variety of measurements are possible, including dripping, soaking, scooping and wiping (when using the sample sheet for the supplied consumables).
- It is equipped with a backlit LCD, which allows the user to check measurements even in low light.
- The glass electrode, comparison electrode, and temperature sensor are integrated in about 1 mm, and the same principle as the glass electrode used in the lab is used for reliable measurement.

Ulasan Produk

Tidak ada ulasan