NiGK Thermo Tape

Sebelum PPN:
Rp1.999.900
Spesifikasi
ApplicationPower equipment, mechanical equipment, vehicle, heater, temperature measuring, houses, building, etc
DiscolorationReversibility
Discoloration Accuracy (°C)+/- 2
Heat Resistance Property (°C)About 90, Continuous Heating 1000h (20x30mm test piece)
Size (mm)20x200
Water-resisting PropertyAbout 1 month into the room-temperature water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Incident color of high temperature -> low temperature due to temperature lowering is about 15°C lower than the displayed temperature by hysteresis phenomenon.
Feature
- Reversible type that can be used repeatedly and changes color when it reaches a specific temperature by heating and returns to its original color when the temperature decreases.
- You can use it just by sticking it.
- Can be cut and used.

Ulasan Produk

Tidak ada ulasan