AS ONE Syringe Pump Remote Control Type Drive Part

Sebelum PPN:
Rp20.999.900 - Rp25.999.900
Spesifikasi
MotorSmall Stepping Motor
Number of Syringe1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Recommended Syringe: Hamilton Gas-Tight Syringe 1000 and 1700 Series
- Syringe not included
- The old model (CT -10, MR -1, DR -10) and this product (CT -10 A, MR -1 A, DR -10 A) can not communicate with each other
- The volume scale sets the feed speed scale for 60 mm syringes, so you need to convert the scale when using other syringes
- Use as a set of controller and drive
Feature
- Only the drive section can be installed in a chamber or the like for remote control from the outside.
- Setting the flow rate is as easy as setting the dial to the scale.
- Two drive parts can be driven simultaneously by adding a remote control cable (sold separately).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait