AS ONE Small Thermal Press

Sebelum PPN:
Rp199.999.900
Spesifikasi
Heat Plate Size (mm)200x150
Heat Plate Stroke (mm)0 to 90
Heater Power (W)660 (2 Hot Plates)
Maximum Heating Temperature (°C)300
Package Size (mm)700x395x720
Power Cord Length (m)2.5 (with 3 P Plug)
Power Supply (V AC)100 (50/60Hz)
Pressure GaugeDigital display (hydraulic measurement) (Has a peak hold function and uses 006P (9V) batteries.)
Size (mm)560x460x612
Temperature ControlPID Method
Weight Capacity (t)0 to 15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Although this product is water-cooled, the equipment itself can not be cooled. Be sure to circulate tap or cooling water before use.
- Pressure can not be maintained for a long time.
- We recommend using pressurization at 50% or more of the maximum value.
Feature
- A thermal press with a cooling function that is convenient for molding work.
- Samples and molds can be cooled by circulating cooling water and tap water after heating and molding.
- It is possible to set the temperature of the upper and lower heat plates respectively.
- Resin sheets and molded samples can be made.
- We can perform heat compression molding tests on various materials.
- It operates hydraulically so it can be easily weighted.
- The pressure gauge is a two-needle retention type, so you can check the weighted pressure.
- The hydraulic pressure is measured with a digital pressure gauge.
- Type with cooling function

Ulasan Produk

Tidak ada ulasan