AS ONE Timbangan Elektronik Presisi Kapasitas Tinggi (Timbangan Digital Industrial)

Sebelum PPN:
Rp27.999.900
Spesifikasi
Battery Life (hour)About 20
DisplayLCD, bar graph, backlit
FunctionQuantity, tare tare tare,%, CAL
Linearity (g)+/- 0.3
Minimum Display (g)0.05
Package Size (mm)550x515x270
Plate Size (mm)335x260
Power Supply (V AC)100 (50/60Hz)
Reproducibility (g)+/- 0.3
Response Time (s)About 3
Size (mm)335x380x85
Weighing (kg)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It can measure heavy objects precisely.
- HBM load cell is used for superior stability.
- It has a built-in rechargeable battery and can be used in places where there is no power supply.

Ulasan Produk

Tidak ada ulasan