Sankyo Labo Service Mouse Type Animal Lab Simulator Mimicky

Sebelum PPN:
Rp26.999.900
Spesifikasi
ComprisesBody, lubricant (50ml) and baby powder (100 g).
MaterialBody/Tail/Soft Silicon, Foot/Nylon, Tail Capsule/Plastic
Onaga (mm)about 130 (Exposed Approx. 110)
Package Size (mm)185x200x45
Size (mm)70x39x31 (excluding the tail part)
Weight Cookies (g)28 (including the tail)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It can be used for simulated practice and practice of leveling, oral administration, tail vein administration, and intraperitoneal administration (up to leveling), leading to reduced pain in laboratory animals.
- You can practice realistically with the feel of a living mouse.

Ulasan Produk

Tidak ada ulasan