HAYASHI-REPIC Luminar Ace Straight (Tabung Lampu)

Sebelum PPN:
Rp47.999.900
Spesifikasi
Built-In FilterHeat Resistant Filter, Cold Filter
Cooling SchemeForced Fan Cooling
Illumination (Lx)650000 (Average)
Input Voltage (VAC)100 (50/60Hz)
LampJCR 15 V 150 W 5 H/5
Lamp Color Temperature (Kelvin)3100
Life Expectancy (hour)700
Light Intensity AdjustmentVariable Output Voltage 2 to 100%
Output voltage (V)3 to 12, DC/14
Package Size (mm)440x280x380
Power Consumption at Maximum Power (W)180
Power Cord (m)About 1.8 (3 P plug)
Size (mm)115x231x130
Temperature FuseAC 250 VT4A glass tube fuse (phi 5.2x2.0mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Light guide (1-branch/2-branch)/Ring light guide is not fixed and can be replaced by any light source.
Feature
- Light guide type.
- Low-noise, long-life halogen lamps are used.
- It boasts high illumination with low voltage.
- It has a safe design and can be used continuously for a long time.
- It is small, lightweight, and has multiple functions suitable for image processing functions as standard equipment.

Ulasan Produk

Tidak ada ulasan