TRUSCO Lightweight Resin Bogie

Kondisi Barang:
Sebelum PPN:
Rp6.099.900
Spesifikasi
Caster Diameter (mm)100
Caster MaterialElastomer
Caster TypeSwivel, Fixedx2pcs each
ColorBlack
MaterialBody/PP (polypropylene), Handle/steel powder coating
Package Size (mm)790x490x260
Size (mm)490x780x900
StopperThere
Withstand Load (kg)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The loading platform has a rib structure, so it is lightweight and suppresses echoes from the floor.
- Silent casters are used.
- Handles are temporarily fixed for convenient loading.
- It stands on its own when folding, so it doesn't take up much space when storing.
- The cargo bed has 4 handle holes.

Ulasan Produk

Tidak ada ulasan