AS ONE LED Zoom Stereo Microscope Camera Set

Sebelum PPN:
Rp56.999.900
Spesifikasi
Camera Size (mm)60x60x32
Camera pixels5 million pixels
Cylindrical TypeTilt Angle 35°
Eye Width Adjustment Range (mm)52 to 75
Eyepiece10x (WF 10 x)
LightingEpitaxial/Transmissive 3W LED
Lighting Source (VAC)100 to 240 (50/60Hz)
Microscope Body Size (mm)330x280x400
Operating SystemWindows 7/8/10
OpticsGreenough
Overall Magnification (x)7.5 to 50
Stage Size (mm)330x280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This high-performance stereomicroscope with Grineau optics is suitable for a wide range of applications such as quality control, bioscience and materials research.
- You can click-stop the zoom handle in six positions to reproduce the same zoom.
- With a wide field of view of 23 mm, it enables clear stereoscopic observation.
- With a zoom ratio of 1:6.7 and a working distance of 113 mm, it is easy to operate.
- High Eyepoint provides high vision while wearing glasses.
- Plug and Play simplifies device installation.
- It's a USB camera set, so it's convenient for saving sample images.

Ulasan Produk

Tidak ada ulasan