goot (TAIYO ELECTRIC) Lead Free Soldering Iron

Sebelum PPN:
Rp9.299.900
Spesifikasi
AccessoriesSoldering iron stand, Standard soldering tip
Insulation Resistance (MΩ)100 or higher
Main Unit Size (mm)115x146x98
Package Size (mm)200x250x140
Power Consumption (W)80
Power Cord Length (m)1.2 (3 Cores Code, with Ground Pin Plug)
Power Supply (V AC)AC100 (50/60Hz)
Soldering Iron Part Length (mm)158 (with 1.2m cord)
Temperature Setting Range (°C)50 - 450
TypeStation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- High heat capacity type with excellent thermal resilience.
- Heater and sensor integrated trowel tip for easy maintenance and replacement work.

Ulasan Produk

Tidak ada ulasan