Sebelum PPN:
Rp78.999.900 - Rp119.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Display Cable (m) | 5 (Cable Between Display and Main Unit) |
|---|---|
| External Dimension (mm) | ST 200 + Measurer/69x63x120; ISG 1/48x70x96; SWU 10 - R + Measurer/40x81; SAU + Measurer/30x67.5 |
| Included | AC Adapter |
| Measured Value Output (V) | (Output Voltage) DC 0 to 10; (LOG Output) 0.75/1 digit |
| Measuring range (Pa) | 1.0x10^-5 to 1.0x10^1 |
| Operating Temperature Range (°C) | 10 to 50 (ST 200 -A) |
| Power Supply Voltage | 20 to 28VDC (Ripple, Noise 1% or Less) 8W or less |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Accuracy of measurement: 1.0 x 10 ^ - 4 to 3.0 x 10 + 0 Pa: +/- 10% (ST 200 -A single unit mode), 1.0 x 10 ^ - 4 to 1.0 x 10 + 4 Pa: +/- 10% 1.0 x 10 ^ 4 to 1.0 x 10 ^ 5 Pa: +/- 20% (ST 200 -A + SWU 10 - R combination mode), 1.0 x 10 ^ - 4 to 1.0 x 10 ^ 4 Pa: +/- 10% 1.0 x 10 ^ 4 to 3.0 x 10 ^ 5 Pa: +/- 3% F.S. (3.0 x 10 ^ 3 Pa, reference temperature 25 degrees C) (ST 200 -A + SWU 10 - R + SAU combination mode)
SWT -16 (NW 16)/SWT -25 (NE 25) : Ionizing vacuum measuring stator
ISG1 : Indicator
SWU 10 - R : Pirani vacuum gauge with 0.5 m cable
SWP -16 (NW 16) : Pirani measurer
SAU (NW 16) : atmospheric pressure sensor with 0.5 m cable
SWT -16 (NW 16)/SWT -25 (NE 25) : Ionizing vacuum measuring stator
ISG1 : Indicator
SWU 10 - R : Pirani vacuum gauge with 0.5 m cable
SWP -16 (NW 16) : Pirani measurer
SAU (NW 16) : atmospheric pressure sensor with 0.5 m cable
Warning
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- Measurers of different measurement ranges can be connected: Multi-ion gauge allows selection of measurers according to application.- Compact: Significantly smaller than previous models (56% reduction in controller volume), world's smallest class Usability: PC/smartphone connection enables setpoint setting, status checking, etc. Full lineup: In addition to analog output specifications (ST200-A) and serial communication specifications (ST200-R), EtherCAT specifications (ST200-E) will be added. - World's first triode metal ionization vacuum gauge (patent pending): Long life even in a difficult environment for vacuum gauges. - Filament life notification function: Filament power monitoring allows advance notification of filament life. - Wide range of pressure measurements: from atmospheric pressure to high vacuum area (1 x 10+5~1 x 10-5 Pa) (when optional unit SWU10-R is connected). - Accurate atmospheric pressure measurement: Confirmation of atmospheric pressure for chamber opening (when optional unit SAU is connected).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/n3P111166831-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
