ICHINEN JIKCO Gas Buster Light Carbon Monoxide

Sebelum PPN:
Rp19.999.900
Spesifikasi
Alarm Concentration (Variable) (ppm)50/200
Alarm MethodElectronic buzzer, LED blinking, vibrator
Detection Gas NameCarbon Monoxide
Measurement Range (ppm)0 - 250
Outer Dimension (mm)105x51x30
Package Size (mm)170x215x75
Power SupplyLithium battery CR2 (3V)
Resolution (ppm)1
Sensor Life (year)Approx. 2 (with No Alarm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It is a lightweight and portable toxic gas alarm.
- The alarm will be announced by electronic buzzer, LED and vibrator.
- Ideal for safety management with two-stage alarm.
- Compact, Lightweight Design - Personal CO Meter

Ulasan Produk

Tidak ada ulasan