NIKKO Bottle HDPE Fluorine Gas Coated (Botol Lab)

Sebelum PPN:
Rp999.900
Spesifikasi
Material(Body) HDPE, (Cap) PP, (Packing) Elastomer
Package Size (mm)40x40x80
Size (mm)21.5x39x79
Surface TreatmentSurface Fluorination by Special Chemical Treatment
Volume (ml)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Fluorine gas treatment is applied to the surface of the resin container, and the effect lasts for a long time.
- It prevents odor leakage and label peeling.
- It has improved gas barrier and chemical resistance and prevents the container from deforming.

Ulasan Produk

Tidak ada ulasan